Shop All Timing Belts
Dura-True Torque
Timing Belt, T10R, 16 x 800mm PL, T80
Mfr # 16T10/800R
Zoro # G508293444
product price: $8.25
/ea
Sold in multiples of 2 for $16.50
$16.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dura-True Torque
- MFR # 16T10/800R
- Zoro # G508293444
- Country of Origin China
- Category Timing Belts
Description
DD DURATRUE TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives DURATRUE TORQUE synchronous belts feature a metric trapezoidal tooth profile They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable They are commonly used for conveying applications All DURATRUE TORQUE timing belts are manufactured using the latest in synchronous belt technology
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Compressed Air Filter, 150 psi, 2.87 In. W (F35341-400)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (71-3N8-8F)
- GATES 2860 mm Outside Length, 67 mm Top Width, 14 Ribs (1120L14)
- CLESCO 1/2" ID Pillow Block Bearing Stnls Steel, Uhmw Bearing (PBSS-UH-050)
- DURA-TRUE TORQUE Timing Belt, T10R, 32 x 1610mm PL, T161 (32T10/1610R)
- DURA-TRUE TORQUE Timing Belt, T10R, 32 x 690mm PL, T69 (32T10/690R)
- BESTORQ Timing Belt Model 53MXL200 53 in Effective length and 2 in Top Width (53MXL200)
- B B MANUFACTURING 1040-8M-20, Timing Belt, Neoprene, Fiberglass (1040-8M-20)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1224-8MGT-20 (1224-8MGT-20)
- BANDO S5M-325 Timing Belt, 200-S5M-325 (200-S5M-325)
- GATES Hi-Power II Belts, A58 (A58)
- Dura-True Torque Timing Belts