Shop All Timing Belts
Dura-True Torque
Timing Belt, T10R, 16 x 1560mm PL, T156
Mfr # 16T10/1560R
Zoro # G008293838
product price: $14.15
/ea
$14.15
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
- Brand Dura-True Torque
- MFR # 16T10/1560R
- Zoro # G008293838
- UPC # 190859421924
- Country of Origin China
- Category Timing Belts
Description
DD DURATRUE TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives DURATRUE TORQUE synchronous belts feature a metric trapezoidal tooth profile They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable They are commonly used for conveying applications All DURATRUE TORQUE timing belts are manufactured using the latest in synchronous belt technology
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
- FUJI ELECTRIC Regenerative Blower, 2 in., 6.16 HP, 3 Ph (2VFB50-6.16-7W)
- SUNSONG Brake Hydraulic Hose - Front Left, 2201294 (2201294)
- DIXON TBolt, Clamp SS Bolt, 2.516", 2.812" (STBC275)
- SPEEDAIRE Reed Switch, 24VDC, Normally Open, 3 M Lead (D-A54L)
- DURA-TRUE TORQUE Timing Belt, T10R, 32 x 690mm PL, T69 (32T10/690R)
- DURA-TRUE TORQUE Timing Belt, T10R, 32 x 1610mm PL, T161 (32T10/1610R)
- B B MANUFACTURING 535-5M-15, Timing Belt, Neoprene, Fiberglass (535-5M-15)
- GATES Hi-Power II Belts, B53 (B53)
- MEGADYNE HTD Timing G BELT T-BELTS (210-3M-07)
- DURA-SYNC TORQUE Timing Belt, 3M, 6 x 87mm PL, T29 (87-3M-06)
- GATES PowerGrip HTD Belts, 447-3M-15 (447-3M-15)
- Dura-True Torque Power Transmission Belts