Shop All Timing Belts
Dura-True Torque
Timing Belt, T10R, 100 x 260mm PL, T26
Mfr # 100T10/260R
Zoro # G808329485
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dura-True Torque
- MFR # 100T10/260R
- Zoro # G808329485
- UPC # 190859431053
- Country of Origin China
- Category Timing Belts
Description
DD DURATRUE TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives DURATRUE TORQUE synchronous belts feature a metric trapezoidal tooth profile They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable They are commonly used for conveying applications All DURATRUE TORQUE timing belts are manufactured using the latest in synchronous belt technology
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Coupler Plug, Hose Barb, 1/4, Brass (07A)
- OPTIBELT Belt, Synchronous; 8MM Pitch; 600MM Pitch Len (600-8M-30)
- IKO Cam Follower, Metric - Cylindrical Roller, #NUCF10BR (NUCF10BR)
- ZORO SELECT QD Bushing, Series QT, Bore Dia 15/16 In (QT15/16)
- DURA-TRUE TORQUE Timing Belt, T10R, 32 x 1610mm PL, T161 (32T10/1610R)
- DURA-TRUE TORQUE Timing Belt, T10R, 32 x 690mm PL, T69 (32T10/690R)
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 36mm W x 1000mm L - 8MGT-1000-36 (360G8M1000)
- GATES PowerGrip Timing Belts, 260XL037 (260XL037)
- B B MANUFACTURING 275-5M-25, Timing Belt, Neoprene, Fiberglass (275-5M-25)
- GATES Hi-Power II Belts, B57 (B57)
- GATES Hi-Power II Belts, B47 (B47)
- Dura-True Torque Power Transmission Belts