Shop All Timing Belts
Dura-Sync Torque
Timing Belt, 8M, 85 x 456mm PL, T57
Mfr # 456-8M-85
Zoro # G708325617
product price: $23.89
/ea
$23.89
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
- Brand Dura-Sync Torque
- MFR # 456-8M-85
- Zoro # G708325617
- UPC # 190859788928
- Country of Origin China
- Category Timing Belts
Description
DD DURASYNC TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives DURASYNC TORQUE synchronous belts feature an HTD tooth profile They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable All DURASYNC TORQUE timing belts are manufactured using the latest in synchronous belt technology
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
- DAYTON 5VX1400 Cogged V-Belt, 140" Outside Length, 5/8" Top Width, 1 Ribs (2L454)
- NSK NSK 6307ZC3, 6300 Series Single Row Deep Groove Ball Bearing (6307ZC3)
- STONER Release and Paint, 12 oz, Aerosol (E313)
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/4-14, Straight (2040-12-12S)
- DURA-SYNC TORQUE Timing Belt, 8M, 30 x 2480mm PL, T310 (2480-8M-30)
- DURA-SYNC TORQUE Timing Belt, 8M, 30 x 1216mm PL, T152 (1216-8M-30)
- DURA-SYNC TORQUE Timing Belt, 14M, 170 x 3500mm PL, T250 (3500-14M-170)
- DURA-SYNC TORQUE Timing Belt, 8M, 20 x 1208mm PL, T151 (1208-8M-20)
- DURA-SYNC TORQUE Timing Belt, 5M, 9 x 920mm PL, T184 (920-5M-09)
- DURA-SYNC TORQUE Timing Belt, 5M, 9 x 1635mm PL, T327 (1635-5M-09)
- GATES Poly Chain GT Carbon Belts, 8MGT-1440-12 (8MGT-1440-12)
- Dura-Sync Torque Power Transmission Belts