Shop All Timing Belts
Dura-Sync Torque
Timing Belt, 8M, 50 x 6600mm PL, T825
Mfr # 6600-8M-50
Zoro # G008295382
product price: $203.99
/ea
Free Shipping & Returns
$203.99
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
- Brand Dura-Sync Torque
- MFR # 6600-8M-50
- Zoro # G008295382
- UPC # 190859145035
- Country of Origin China
- Category Timing Belts
Description
DD DURASYNC TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives DURASYNC TORQUE synchronous belts feature an HTD tooth profile They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable All DURASYNC TORQUE timing belts are manufactured using the latest in synchronous belt technology
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
- FESTO Plug Socket MSSD-EB-M12-MONO (MSSD-EB-M12-MONO)
- NTN Radial Ball Bearing, Shielded, 7mm Bore (627ZZC3/L627)
- OIL SAFE Storage Lid, HDPE, Beige (100100)
- BOWER Tapered Roller Bearing Cone - 2.5 In Id X 0.866 In W (390A)
- DURA-SYNC TORQUE Timing Belt, 5M, 25 x 1135mm PL, T227 (1135-5M-25)
- DURA-SYNC TORQUE Timing Belt, 8M, 30 x 2480mm PL, T310 (2480-8M-30)
- DURA-SYNC TORQUE Timing Belt, 14M, 40 x 1680mm PL, T120 (1680-14M-40)
- DURA-SYNC TORQUE Timing Belt, 5M, 9 x 605mm PL, T121 (605-5M-09)
- DURA-SYNC TORQUE Timing Belt, 8M, 30 x 2240mm PL, T280 (2240-8M-30)
- DURA-SYNC TORQUE Timing Belt, 14M, 170 x 2800mm PL, T200 (2800-14M-170)
- DURA-SYNC TORQUE Timing Belt, 8M, 20 x 1136mm PL, T142 (1136-8M-20)
- Dura-Sync Torque Power Transmission Belts