Shop All Timing Belts
Dura-Sync Torque
Timing Belt, 8M, 30 x 472mm PL, T59
Mfr # 472-8M-30
Zoro # G108321851
product price: $8.69
/ea
$8.69
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
- Brand Dura-Sync Torque
- MFR # 472-8M-30
- Zoro # G108321851
- UPC # 190859631422
- Country of Origin China
- Category Timing Belts
Description
DD DURASYNC TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives DURASYNC TORQUE synchronous belts feature an HTD tooth profile They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable All DURASYNC TORQUE timing belts are manufactured using the latest in synchronous belt technology
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
- BREEZE Hose Clamp, Liner, SAE 24,410SS, PK10 (9424H)
- TRITAN Radial Ball Bearing, SS, 0.75In Bore Dia (SS1638 2RS FM222)
- CENTURY 6-1/2in. Dia. Vert. Cond. Fan Motor (C771)
- GATES Super HC Molded Notch PowerBand Belts, 4/5VX630 (4/5VX630)
- DURA-SYNC TORQUE Timing Belt, 5M, 9 x 1455mm PL, T291 (1455-5M-09)
- DURA-SYNC TORQUE Timing Belt, 14M, 380 x 2660mm PL, T190 (2660-14M-380)
- DURA-SYNC TORQUE Timing Belt, 5M, 15 x 975mm PL, T195 (975-5M-15)
- DURA-SYNC TORQUE Timing Belt, 8M, 85 x 1880mm PL, T235 (1880-8M-85)
- DURA-SYNC TORQUE Timing Belt, 5M, 9 x 920mm PL, T184 (920-5M-09)
- DURA-SYNC TORQUE Timing Belt, 8M, 50 x 3280mm PL, T410 (3280-8M-50)
- GATES Hi-Power II Belts, B185 (B185)
- Dura-Sync Torque Timing Belts