Shop All Timing Belts
Dura-Sync Torque
Timing Belt, 5M, 9 x 695mm PL, T139
Mfr # 695-5M-09
Zoro # G508326784
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
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
- Brand Dura-Sync Torque
- MFR # 695-5M-09
- Zoro # G508326784
- UPC # 190859714835
- Country of Origin China
- Category Timing Belts
Description
DD DURASYNC TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives DURASYNC TORQUE synchronous belts feature an HTD tooth profile They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable All DURASYNC TORQUE timing belts are manufactured using the latest in synchronous belt technology
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
- ENERPAC P202K50, GLOBAL P202 REPAIR KIT (P202K50)
- POWERDRIVE Delrin Chain, 10 Ft (N4 10FTCPLG CHAIN)
- OETIKER Hose Clamp, Steel, Nom.Size. 1-1/16", PK100 (10100035-100)
- ZORO SELECT Hose Clamp, Nylon, Max 0.707 In, PK10 (22HSC0120B)
- DURA-SYNC TORQUE Timing Belt, 14M, 170 x 2800mm PL, T200 (2800-14M-170)
- DURA-SYNC TORQUE Timing Belt, 5M, 25 x 1135mm PL, T227 (1135-5M-25)
- DURA-SYNC TORQUE Timing Belt, 3M, 15 x 261mm PL, T87 (261-3M-15)
- DURA-SYNC TORQUE Timing Belt, 5M, 25 x 615mm PL, T123 (615-5M-25)
- DURA-SYNC TORQUE Timing Belt, 5M, 9 x 1635mm PL, T327 (1635-5M-09)
- DURA-SYNC TORQUE Timing Belt, 14M, 115 x 3850mm PL, T275 (3850-14M-115)
- GATES PowerGrip GT3 Belts - 2M and 3M, 684-3MGT-09 (684-3MGT-09)
- Dura-Sync Torque Timing Belts