Shop All Timing Belts
Dura-Sync Torque
Timing Belt, 5M, 9 x 1455mm PL, T291
Mfr # 1455-5M-09
Zoro # G108324593
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dura-Sync Torque
- MFR # 1455-5M-09
- Zoro # G108324593
- UPC # 190859136439
- Country of Origin China
- Category Timing Belts
Description
DD DURASYNC TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives DURASYNC TORQUE synchronous belts feature an HTD tooth profile They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable All DURASYNC TORQUE timing belts are manufactured using the latest in synchronous belt technology
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENQCIA INSPIRE SERIES 08B Cl Sc Type Bs Roller Chain, Single Strand, 1/2" Pitch, 08Bcl, PK5 (08BCL)
- SUNSONG Brake Hydraulic Hose - Rear Center, 2203345 (2203345)
- MILTON Heavy Duty Lubricator Metal Bowl, 1" (1132-8)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 15 # of Teeth (40B15F-1)
- DURA-SYNC TORQUE Timing Belt, 8M, 20 x 648mm PL, T81 (648-8M-20)
- DURA-SYNC TORQUE Timing Belt, 14M, 170 x 2800mm PL, T200 (2800-14M-170)
- DURA-SYNC TORQUE Timing Belt, 8M, 20 x 328mm PL, T41 (328-8M-20)
- DURA-SYNC TORQUE Timing Belt, 5M, 15 x 975mm PL, T195 (975-5M-15)
- DURA-SYNC TORQUE Timing Belt, 3M, 15 x 456mm PL, T152 (456-3M-15)
- DURA-SYNC TORQUE Timing Belt, 14M, 40 x 1470mm PL, T105 (1470-14M-40)
- B B MANUFACTURING 924-3P-15, Timing Belt, Neoprene, Fiberglass (924-3P-15)
- Dura-Sync Torque Power Transmission Belts