Shop All Timing Belts
Dura-Sync Torque
Timing Belt, 5M, 25 x 1390mm PL, T278
Mfr # 1390-5M-25
Zoro # G508326142
product price: $22.79
/ea
$22.79
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
- Brand Dura-Sync Torque
- MFR # 1390-5M-25
- Zoro # G508326142
- UPC # 190859198659
- Country of Origin China
- Category Timing Belts
Description
DD DURASYNC TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives DURASYNC TORQUE synchronous belts feature an HTD tooth profile They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable All DURASYNC TORQUE timing belts are manufactured using the latest in synchronous belt technology
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
- AVENTICS Directional Control Plug-In Valve (R503A2B60MA00F1)
- BANDO 391 mm Outside Length, 5 mm Top Width, 1 Ribs (5M387)
- U.S. MOTORS US Motors 1859, Condenser Fan, 1/6 HP, 1-Phase, 1075 RPM Motor (1859)
- ZORO SELECT Hose Clamp, 1-9/16 to 2-1/2In, SAE 32, PK10 (6832)
- DURA-SYNC TORQUE Timing Belt, 8M, 50 x 760mm PL, T95 (760-8M-50)
- DURA-SYNC TORQUE Timing Belt, 5M, 9 x 920mm PL, T184 (920-5M-09)
- DURA-SYNC TORQUE Timing Belt, 5M, 9 x 605mm PL, T121 (605-5M-09)
- DURA-SYNC TORQUE Timing Belt, 5M, 25 x 615mm PL, T123 (615-5M-25)
- DURA-SYNC TORQUE Timing Belt, 5M, 15 x 215mm PL, T43 (215-5M-15)
- DURA-SYNC TORQUE Timing Belt, 5M, 15 x 975mm PL, T195 (975-5M-15)
- GATES Hi-Power II Belts, B64 (B64)
- Dura-Sync Torque Timing Belts