Shop All Timing Belts
Dura-Sync Torque
Timing Belt, 5M, 15 x 1040mm PL, T208
Mfr # 1040-5M-15
Zoro # G308322771
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dura-Sync Torque
- MFR # 1040-5M-15
- Zoro # G308322771
- UPC # 190859751625
- Country of Origin China
- Category Timing Belts
Description
DD DURASYNC TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives DURASYNC TORQUE synchronous belts feature an HTD tooth profile They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable All DURASYNC TORQUE timing belts are manufactured using the latest in synchronous belt technology
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6002 2RSH, Single Row Ball Bearings (6002 2RSH)
- DAYTON HVAC Motor, 1/125 HP, 3000 rpm, 115V, 3.3 (71218137M)
- MAIN FILTER Hydraulic Filter, replaces WIX W02AP520, 10 micron, Outside-In (MF0066234)
- CONTINENTAL CONTITECH Gearbelt Pulley, H/QT, 71.3mm Pitch dia. (W-28S-H)
- DURA-SYNC TORQUE Timing Belt, 8M, 30 x 1216mm PL, T152 (1216-8M-30)
- DURA-SYNC TORQUE Timing Belt, 5M, 25 x 335mm PL, T67 (335-5M-25)
- DURA-SYNC TORQUE Timing Belt, 5M, 9 x 920mm PL, T184 (920-5M-09)
- DURA-SYNC TORQUE Timing Belt, 8M, 20 x 1456mm PL, T182 (1456-8M-20)
- DURA-SYNC TORQUE Timing Belt, 5M, 15 x 975mm PL, T195 (975-5M-15)
- DURA-SYNC TORQUE Timing Belt, 3M, 9 x 504mm PL, T168 (504-3M-09)
- BANDO 5M Ht Timing Belt, 800-5M-25 (800-5M-25)
- Dura-Sync Torque Timing Belts