Shop All Timing Belts
Dura-Sure Torque
Timing Belt, S8M, 50 x 1360mm PL, T170
Mfr # 500-S8M-1360
Zoro # G608329203
$55.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dura-Sure Torque
- MFR # 500-S8M-1360
- Zoro # G608329203
- UPC # 190859364047
- Country of Origin China
- Category Timing Belts
Description
DD DURASURE TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives DURASURE TORQUE synchronous belts feature an STS super torque tooth profile They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable They are engineered for highcapacity performance All DURASURE TORQUE timing belts are manufactured using the latest in synchronous belt technology
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TRB Thrust Stamped Race, T119-904A1 (T119-904A1)
- THOMSON Shaft, Carbon Steel, 16 mm, 1500 mm (16MM SOFT CTL X 1500MM)
- PARKER Valve, Air Pilot, 3 Way, 1/2 In Port (B7X3000XXA)
- CAMOZZI Male Connector, 1/4" OD X 3/8" NPT (6510 04-06)
- DURA-SURE TORQUE Timing Belt, S3M, 6 x 222mm PL, T74 (60-S3M-222)
- DURA-SURE TORQUE Timing Belt, S8M, 30 x 1120mm PL, T140 (300-S8M-1120)
- DURA-SURE TORQUE Timing Belt, S5M, 25 x 260mm PL, T52 (250-S5M-260)
- DURA-SURE TORQUE Timing Belt, S8M, 12 x 1400mm PL, T175 (120-S8M-1400)
- DURA-SURE TORQUE Timing Belt, S14M, 6 x 2002mm PL, T143 (600-S14M-2002)
- DURA-SURE TORQUE Timing Belt, S5M, 15 x 2000mm PL, T400 (150-S5M-2000)
- GATES Hi-Power II Belts, B62 (B62)
- Dura-Sure Torque Power Transmission Belts