Shop All Timing Belts
Dura-Sure Torque
Timing Belt, S5M, 15 x 325mm PL, T65
Mfr # 150-S5M-325
Zoro # G708293862
product price: $3.99
/ea
Sold in multiples of 3 for $11.97
$11.97
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
- Brand Dura-Sure Torque
- MFR # 150-S5M-325
- Zoro # G708293862
- UPC # 190859604860
- Country of Origin China
- Category Timing Belts
Description
DD DURASURE TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives DURASURE TORQUE synchronous belts feature an STS super torque tooth profile They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable They are engineered for highcapacity performance All DURASURE TORQUE timing belts are manufactured using the latest in synchronous belt technology
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
- CHICAGO RAWHIDE Speedi-Sleeves, #99098 (99098)
- LOC-LINE Manifold, Control, 1/4 (21198)
- PARKER Solenoid Air Control Valve, 3/8 In, 120VAC (L6653921153)
- WORLDWIDE ELECTRIC BG5, Belt Guard, Fits Reducer Styles SMR5 or WSMR5 (BG5)
- DURA-SURE TORQUE Timing Belt, S8M, 40 x 1064mm PL, T133 (400-S8M-1064)
- DURA-SURE TORQUE Timing Belt, S8M, 30 x 680mm PL, T85 (300-S8M-680)
- DURA-SURE TORQUE Timing Belt, S2M, 6 x 120mm PL, T60 (60-S2M-120)
- DURA-SURE TORQUE Timing Belt, S8M, 40 x 928mm PL, T116 (400-S8M-928)
- DURA-SURE TORQUE Timing Belt, S5M, 9 x 450mm PL, T90 (90-S5M-450)
- DURA-SURE TORQUE Timing Belt, S5M, 25 x 845mm PL, T169 (250-S5M-845)
- DAYTON Gearbelt, XL, 100 Teeth, Length 20.0 In (1DHJ6)
- Dura-Sure Torque Timing Belts