Shop All Timing Belts
Dura-Sure Torque
Timing Belt, S45M, 15 x 351mm PL, T78
Mfr # 150-S4.5M-351
Zoro # G708291745
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dura-Sure Torque
- MFR # 150-S4.5M-351
- Zoro # G708291745
- UPC # 190859568223
- Country of Origin China
- Category Timing Belts
Description
DD DURASURE TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturers belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives DURASURE TORQUE synchronous belts feature an STS super torque tooth profile They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable They are engineered for highcapacity performance All DURASURE TORQUE timing belts are manufactured using the latest in synchronous belt technology
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT V-Belt Sheave, 9.7 lb, Cast Iron (1C70SF)
- DAYTON Coupling, Rigid Steel (6L012)
- FESTO Solenoid Valve VUVS-L25-M52-MD-G14-F8-1B2 (VUVS-L25-M52-MD-G14-F8-1B2)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.55 in OD (AK2558)
- DURA-SURE TORQUE Timing Belt, S14M, 6 x 2002mm PL, T143 (600-S14M-2002)
- DURA-SURE TORQUE Timing Belt, S8M, 20 x 680mm PL, T85 (200-S8M-680)
- DURA-SURE TORQUE Timing Belt, S8M, 25 x 3200mm PL, T400 (250-S8M-3200)
- DURA-SURE TORQUE Timing Belt, S5M, 25 x 600mm PL, T120 (250-S5M-600)
- DURA-SURE TORQUE Timing Belt, S5M, 20 x 425mm PL, T85 (200-S5M-425)
- DURA-SURE TORQUE Timing Belt, S8M, 40 x 1064mm PL, T133 (400-S8M-1064)
- GATES PowerGrip HTD Belts, 376-8M-20 (376-8M-20)
- Dura-Sure Torque Power Transmission Belts