Shop All V-Belts
Dura-Prime Rib Pro Serpentine
Poly VBelt, K2, 14 x 11105in OC, 10 Rib
Mfr # 1103K10
Zoro # G108312668
product price: $37.75
/ea
$37.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dura-Prime Rib Pro Serpentine
- MFR # 1103K10
- Zoro # G108312668
- UPC # 190859110910
- Country of Origin Hong Kong
- Category V-Belts
Description
DD DURAPRIME RIB PRO SERPENTINE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type DURAPRIME RIB PRO SERPENTINE ribbed belts are designed for high speed and high drive ratio applications They are made of abrasion and heat resistant material, and are proven through thousands of hours of customer use to be durable and dependable All DURAPRIME RIB PRO SERPENTINE polybelts are manufactured using the latest in belt technology
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 156 2/5" Outside Length, 7/8" Top Width, 1 Ribs (CC150)
- PRINCE Hydraulic Pto Pump 40Lbs (HC-P-K11)
- D&D 48" Outside Length, 2/3" Top Width, 1 Ribs (B45/5L480)
- MILLENNIUM FILTER Hydraulic Filter, replaces HY-PRO HP8NL410MB, Pressure Line, 10 micron (ZX-HP8NL410MB)
- DURA-PRIME RIB PRO SERPENTINE Poly VBelt, J2, 11 x 329in PL, 12 Rib (329J12)
- DURA-PRIME RIB PRO SERPENTINE Poly VBelt, J2, 184 x 54in PL, 20 Rib (540J20)
- DURA-PRIME RIB PRO SERPENTINE Poly VBelt, K2, 112in x 663 in OC, 8 RIB (663K8)
- DURA-PRIME RIB PRO SERPENTINE Poly VBelt, J2, 11 x 34in PL, 12 Rib (340J12)
- DURA-PRIME RIB PRO SERPENTINE Poly VBelt, K2, 168 x 5925in OC, 12 Rib (585K12)
- DURA-PRIME RIB PRO SERPENTINE Poly VBelt, L2, 113 x 50in PL, 6 Rib (500L6)
- BROWNING MFG. BROWNING V BELT, , 3/8 X 20 IN (3L200)
- Dura-Prime Rib Pro Serpentine Power Transmission Belts