Shop All V-Belts
Dura-Prime Rib Pro Serpentine
Poly VBelt, J2, 221 x 581in PL, 24 Rib
Mfr # 581J24
Zoro # G108313849
$44.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dura-Prime Rib Pro Serpentine
- MFR # 581J24
- Zoro # G108313849
- UPC # 190859987109
- Country of Origin Hong Kong
- Category V-Belts
Description
DD DURAPRIME RIB PRO SERPENTINE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type DURAPRIME RIB PRO SERPENTINE ribbed belts are designed for high speed and high drive ratio applications They are made of abrasion and heat resistant material, and are proven through thousands of hours of customer use to be durable and dependable All DURAPRIME RIB PRO SERPENTINE polybelts are manufactured using the latest in belt technology
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIERCE Pierce Lodar Mini Transmitter Remote 2 Function Wireless 5 A, 200 Ft (301151)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1 1/2 HP, 56Y Frame, 3,450 Nameplate RPM (B2849)
- D&D 33" Outside Length, 2/3" Top Width, 1 Ribs (BX30)
- CARLISLE BELTS BY TIMKEN Durapower II FHP V-Belt Light Duty FHP V-Belt, 4L Section, 1/2 in W Top, 52.7 in L Outside (4L530R)
- DURA-PRIME RIB PRO SERPENTINE Poly VBelt, J2, 11 x 34in PL, 12 Rib (340J12)
- DURA-PRIME RIB PRO SERPENTINE Poly VBelt, K2, 168 x 5925in OC, 12 Rib (585K12)
- DURA-PRIME RIB PRO SERPENTINE Poly VBelt, L2, 113 x 50in PL, 6 Rib (500L6)
- DURA-PRIME RIB PRO SERPENTINE Poly VBelt, J2, 11 x 329in PL, 12 Rib (329J12)
- DURA-PRIME RIB PRO SERPENTINE Poly VBelt, J2, 184 x 54in PL, 20 Rib (540J20)
- DURA-PRIME RIB PRO SERPENTINE Poly VBelt, K2, 112in x 663 in OC, 8 RIB (663K8)
- PIX V-Belt, Cogged 5/8 X 75 (5VX750)
- Dura-Prime Rib Pro Serpentine Power Transmission Belts