Shop All V-Belts
Dura-Prime Classical
VBelt, C, 0875 x 334 OC
Mfr # C332
Zoro # G108321097
product price: $58.75
/ea
$58.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dura-Prime Classical
- MFR # C332
- Zoro # G108321097
- UPC # 190859993445
- Country of Origin Hong Kong
- Category V-Belts
Description
DD DURAPRIME CLASSICAL belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturers belts of the same type All DURAPRIME CLASSICAL belts are manufactured using the latest in belt technology The outside fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber, specifically compounded for superior wear resistance, proven through thousands of hours of customer use to be durable and dependable The helically wound tensile cords are specially manufactured with twisted, heat and chemically set, polyester material The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Timing Belt Model D750H200 75 in Effective length and 2 in Top Width (D750H200)
- BANDO 1473 mm Outside Length, 13 mm Top Width, 1 Ribs (AA55)
- TERRE PRODUCTS V-Groove Drive Pulley - 6'' Dia. - 1/2'' Bore - Die Cast (5160012)
- TRIM Semi-Synthetic Coolant, Amber, Pail, 5 gal. (MS690XT/5)
- DURA-PRIME CLASSICAL VBelt, B5L, 0656 x 234 OC (B233)
- DURA-PRIME CLASSICAL VBelt, A4L, 05 x 245in OC (A22.5/4L245)
- DURA-PRIME CLASSICAL VBelt, A4L, 05 x 505in OC (A48.5/4L505)
- D&D 85" Outside Length, 3/8" Top Width, 1 Ribs (3VX850)
- MEGADYNE METRIC V BELT V-BELTS (SPA1432)
- GATES XPZ1087 Metric V-Belt, 1087mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1087)
- GATES XPA1320 Metric V-Belt, 1320mm Outside Length, 13mm Top Width, 1 Ribs (XPA1320)
- Dura-Prime Classical Power Transmission Belts