Shop All V-Belts
Dura-Prime Classical
VBelt, C, 0875 x 286 OC
Mfr # C284
Zoro # G008320749
$50.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dura-Prime Classical
- MFR # C284
- Zoro # G008320749
- UPC # 190859993254
- Country of Origin Hong Kong
- Category V-Belts
Description
DD DURAPRIME CLASSICAL belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturers belts of the same type All DURAPRIME CLASSICAL belts are manufactured using the latest in belt technology The outside fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber, specifically compounded for superior wear resistance, proven through thousands of hours of customer use to be durable and dependable The helically wound tensile cords are specially manufactured with twisted, heat and chemically set, polyester material The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HP06DHL43MB, Pressure Line, 3 micron, Outside-In (MF0060423)
- BOSTON GEAR Shaft Coupler Body (FC38 1 1/4)
- DAYTON Motor Start Capacitor, 43-53 MFD, 220-250V (2MER3)
- FASCO HVAC Motor, 1/25 HP, 1550 rpm, 115V, 3.3 (D332)
- DURA-PRIME CLASSICAL VBelt, A4L, 05 x 505in OC (A48.5/4L505)
- DURA-PRIME CLASSICAL VBelt, A4L, 05 x 245in OC (A22.5/4L245)
- DURA-PRIME CLASSICAL VBelt, B5L, 0656 x 234 OC (B233)
- BESTORQ Banded Belt, 120 in Outside Length, 1/2 in Top Width, 2 Ribs (A118/02)
- CONTINENTAL CONTITECH 6/BX85 Banded Cogged V-Belt, 88" Outside Length, 3-31/32" Top Width, 6 Ribs (6/BX85)
- DURA-PRIME VARIABLE SPEED Variable Speed Belt, VS, 1 x 361in OC (1626V356)
- D&D 133" Outside Length, 2/3" Top Width, 1 Ribs (B130)
- Dura-Prime Classical V-Belts