Shop All V-Belts
Dura-Prime Band Wedge
Banded Belt, 8V2, 1013 x 280in OC, 9 Band
Mfr # 9/8V2800
Zoro # G908311908
product price: $1,499.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,499.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dura-Prime Band Wedge
- MFR # 9/8V2800
- Zoro # G908311908
- UPC # 190859897200
- Country of Origin Hong Kong
- Category V-Belts
Description
DD DURAPRIME BAND WEDGE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type DURAPRIME BAND WEDGE belts give superior belt performance proven through thousands of hours of customer use to be durable and dependable The backing attaches the individual belts together, and is made of heavy duty woven fabric encapsulated in rubber for superior flexibility The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords DURAPRIME BAND WEDGE Belts have a more narrow, deeper wedge shape V with higher power capability and more efficient load carrying characteristics They allow for smaller and more compact drives All DURAPRIME BAND WEDGE belts are manufactured using the latest in belt technology
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TC, 90mm ID, Nitrile Rubber (9010012TC)
- FESTO One-Way Flow Control Valve GRLA-M3-QS-3 (GRLA-M3-QS-3)
- FESTO Coupling Socket KD4-1/2-I (KD4-1/2-I)
- KABLE KONTROL Cyclone® Hydraulic Hose Spiral Wrap - 3/4" Inside Dia - Heavy Duty HDPE - 66' Length Per Box - Black (HGPW-25-66-BK)
- DURA-PRIME BAND WEDGE Banded Belt, 8V2, 1125 x 280in OC, 10 Band (10/8V2800)
- DURA-PRIME BAND WEDGE Banded Belt, 8V2, 563 x 330in OC, 10 Band (10/8V3300)
- DURA-PRIME BAND WEDGE Banded Belt, 8V2, 45 x 400in OC, 4 Band (4/8V4000)
- DURA-PRIME BAND WEDGE Banded Belt, 3V2, 236 x 60in OC, 6 Band (6/3V600)
- DURA-PRIME BAND WEDGE Banded Belt, 5V2, 207 x 157in OC, 3 Band (3/5V1570)
- DURA-PRIME BAND WEDGE Banded Belt, 5V2, 138 x 102in OC, 2 Band (2/5V1020)
- BESTORQ AX52 Cogged Belt, 54 in Outside Length, 3/8 in Top Width, 1 Ribs (AX52)
- Dura-Prime Band Wedge V-Belts