Shop All V-Belts
Dura-Prime Band Wedge
Banded Belt, 5V2, 898 x 203in OC, 13 Band
Mfr # 13/5V2030
Zoro # G308320470
product price: $682.99
/ea
Free Shipping & Returns
$682.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dura-Prime Band Wedge
- MFR # 13/5V2030
- Zoro # G308320470
- UPC # 190859891758
- Country of Origin Hong Kong
- Category V-Belts
Description
DD DURAPRIME BAND WEDGE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type DURAPRIME BAND WEDGE belts give superior belt performance proven through thousands of hours of customer use to be durable and dependable The backing attaches the individual belts together, and is made of heavy duty woven fabric encapsulated in rubber for superior flexibility The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords DURAPRIME BAND WEDGE Belts have a more narrow, deeper wedge shape V with higher power capability and more efficient load carrying characteristics They allow for smaller and more compact drives All DURAPRIME BAND WEDGE belts are manufactured using the latest in belt technology
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Shaft Coupler Body (FC20 1/2)
- CARLISLE 400-5M-9 Synchro-Cog HT Synchronous Belt (400-5M-9)
- FERNCO FLEX COUPLING 3/4""X3/4"" (P1056-075)
- DODGE Qd Sheaves/Bushings, 8B56-SK SHEAVE (8B56-SK SHEAVE)
- DURA-PRIME BAND WEDGE Banded Belt, 5V2, 138 x 87in OC, 2 Band (2/5V870)
- DURA-PRIME BAND WEDGE Banded Belt, 5V2, 346 x 60in OC, 5 Band (5/5V600)
- DURA-PRIME BAND WEDGE Banded Belt, 5V2, 207 x 300in OC, 3 Band (3/5V3000)
- DURA-PRIME BAND WEDGE Banded Belt, 3V2, 079 x 51in OC, 2 Band (2/3V510)
- DURA-PRIME BAND WEDGE Banded Belt, 5V2, 207 x 157in OC, 3 Band (3/5V1570)
- DURA-PRIME BAND WEDGE Banded Belt, 3V2, 709 x 106in OC, 18 Band (18/3V1060)
- DURA-PRIME BAND CLASSICAL Banded Belt, B2, 221 x 85in OC, 3 Band (3/B82)
- Dura-Prime Band Wedge V-Belts