Shop All V-Belts
Dura-Prime Band Metric
Banded Belt, SPC2, 508 x 3000mm PL, 2 Band
Mfr # 2/SPC3000
Zoro # G908310178
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dura-Prime Band Metric
- MFR # 2/SPC3000
- Zoro # G908310178
- UPC # 190859836056
- Country of Origin China
- Category V-Belts
Description
DD DURAPRIME BAND METRIC CLASSICAL belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type DURAPRIME BAND METRIC belts give superior belt performance proven through thousands of hours of customer use to be durable and dependable The backing attaches the individual belts together, and is made of heavy duty woven fabric encapsulated in rubber for superior flexibility The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords All DURAPRIME BAND METRIC belts are manufactured using the latest in belt technology
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Hub, AL070, Aluminum, 5/8" (AL07058)
- DAYTON Motor Dual Run Cap, 35/7.5 MFD, 440V, Round (2MEJ6)
- TSUBAKI Connecting Roller Link, SK-2 Attachment (C2040ASSK2CL)
- GATES 2032 mm Outside Length, 74 mm Top Width, 4 Ribs (4/B77)
- DURA-PRIME BAND METRIC Banded Belt, SPB2, 1128 x 3650mm PL, 6 Band (6/SPB3650)
- DURA-PRIME BAND METRIC Banded Belt, SPB2, 94 x 2240mm PL, 5 Band (5/SPB2240)
- DURA-PRIME BAND METRIC Banded Belt, SPB2, 564 x 6000mm PL, 3 Band (3/SPB6000)
- DURA-PRIME BAND METRIC Banded Belt, SPZ2, 123 x 1900mm PL, 10 Band (10/SPZ1900)
- DURA-PRIME BAND METRIC Banded Belt, SPA2, 2793 x 2132mm PL, 18 Band (18/SPA2132)
- DURA-PRIME BAND METRIC Banded Belt, SPB2, 564 x 2120mm PL, 3 Band (3/SPB2120)
- PIX Belt, A Kevlar, 1/2 x 86 in. OC (A84K)
- Dura-Prime Band Metric V-Belts