Shop All V-Belts
Dura-Prime Band Metric
Banded Belt, SPC2, 2794 x 7100mm PL, 11 Band
Mfr # 11/SPC7100
Zoro # G808310148
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,289.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dura-Prime Band Metric
- MFR # 11/SPC7100
- Zoro # G808310148
- UPC # 190859837909
- Country of Origin China
- Category V-Belts
Description
DD DURAPRIME BAND METRIC CLASSICAL belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type DURAPRIME BAND METRIC belts give superior belt performance proven through thousands of hours of customer use to be durable and dependable The backing attaches the individual belts together, and is made of heavy duty woven fabric encapsulated in rubber for superior flexibility The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords All DURAPRIME BAND METRIC belts are manufactured using the latest in belt technology
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 2L160 Cogged V-Belt, 16" Outside Length, 1/4" Top Width, 1 Ribs (13V776)
- CAMOZZI #6800 04-06, Reducer, 1/4" OD (6800 04-06)
- FESTO Push-In L-Fitting, Rotatable QSRL-G1/8-6 (QSRL-G1/8-6)
- MARATHON MOTORS Fan Motor, 1-1/2 HP, 1140 rpm, 60/50Hz (056T11O5306)
- DURA-PRIME BAND METRIC Banded Belt, SPB2, 94 x 2240mm PL, 5 Band (5/SPB2240)
- DURA-PRIME BAND METRIC Banded Belt, SPB2, 1128 x 3650mm PL, 6 Band (6/SPB3650)
- DURA-PRIME BAND METRIC Banded Belt, SPC2, 1016 x 6300mm PL, 4 Band (4/SPC6300)
- DURA-PRIME BAND METRIC Banded Belt, SPB2, 564 x 3550mm PL, 3 Band (3/SPB3550)
- DURA-PRIME BAND METRIC Banded Belt, SPB2, 1692 x 6000mm PL, 9 Band (9/SPB6000)
- DURA-PRIME BAND METRIC Banded Belt, SPA2, 2638 x 1832mm PL, 17 Band (17/SPA1832)
- GATES 711 mm Outside Length, 10 mm Top Width, 1 Ribs (10X670LI)
- Dura-Prime Band Metric V-Belts