Shop All V-Belts
Dura-Prime Band Classical
Banded Belt, B2, 443 x 110in OC, 6 Band
Mfr # 6/B107
Zoro # G108307503
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dura-Prime Band Classical
- MFR # 6/B107
- Zoro # G108307503
- UPC # 190859862147
- Country of Origin Hong Kong
- Category V-Belts
Description
DD DURAPRIME BAND CLASSICAL belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type DURAPRIME BAND CLASSICAL belts give superior belt performance proven through thousands of hours of customer use to be durable and dependable The backing attaches the individual belts together, and is made of heavy duty woven fabric encapsulated in rubber for superior flexibility The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords All DURAPRIME BAND CLASSICAL Belts are manufactured using the latest in belt technology
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Pro Air Hose, 1/4" x 100, w ColorConnex (HFZP14100YW2-D)
- GATES Truflex V-Belts, 4L280 (4L280)
- STA-LUBE 10 oz Tube White (SL3360)
- MASTER PNEUMATIC ALUM MPL 1/2 DROP VITON (71001054A-V)
- DURA-PRIME BAND CLASSICAL Banded Belt, C2, 897 x 182in OC, 9 Band (9/C178)
- DURA-PRIME BAND CLASSICAL Banded Belt, B2, 148 x 52in OC, 2 Band (2/B49)
- DURA-PRIME BAND CLASSICAL Banded Belt, B2, 59 x 151in OC, 8 Band (8/B148)
- DURA-PRIME BAND CLASSICAL Banded Belt, A2, 127 x 87in OC, 2 Band (2/A85)
- DURA-PRIME BAND CLASSICAL Banded Belt, B2, 886 x 131in OC, 12 Band (12/B128)
- DURA-PRIME BAND CLASSICAL Banded Belt, B2, 369 x 82in OC, 5 Band (5/B79)
- MTD Belt-V B Sec X 39. (954-05063)
- Dura-Prime Band Classical V-Belts