Shop All Timing Belts
Dura-Premium Torque Urethane Steel
Timing Belt, HUS, 2 x 36in PL, T72
Mfr # 360H200US
Zoro # G108307091
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dura-Premium Torque Urethane Steel
- MFR # 360H200US
- Zoro # G108307091
- UPC # 190859335276
- Country of Origin China
- Category Timing Belts
Description
DD DURAPREMIUM TORQUE URETHANE STEEL belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type DURAPREMIUM TORQUE URETHANE STEEL belts feature a classic trapezoidal tooth profile The tooth profile is low and has a large surface area at the tip of the tooth providing good support on sliding conveyor surfaces They are manufactured with a urethane body and continuous helically wound steel cable cords These belts are ideal for situations where high stress and load demands exceed the performance capabilities of spliced belts DURAPREMIUM TORQUE URETHANE STEEL timing belts are suitable for all power transmission, high speed, and severe conveying applications They are proven through thousands of hours of customer use to be durable and dependable All DURAPREMIUM TORQUE URETHANE STEEL synchronous belts are manufactured using the latest in synchronous belt technology
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Gun, Lever, Hose, 6000 psi (4BY69)
- ALPHA TECHNOLOGIES Aignep USA 5/3 Hand Lever Actuated Valve Spring Centered Closed Center G1/8" Ports (01VL07CC02)
- ZORO SELECT Hose Clamp, 6-3/4 to 7-1/16In, SAE 675, PK5 (300110675)
- DAYTON 4L790 V-Belt, 79" Outside Length, 1/2" Top Width, 1 Ribs (4L790)
- DURA-PREMIUM TORQUE URETHANE STEEL Timing Belt, HUS, 1 x 30in PL, T60 (300H100US)
- DURA-PREMIUM TORQUE URETHANE STEEL Timing Belt, LUS, 1 x 285in PL, T76 (285L100US)
- DURA-PREMIUM TORQUE URETHANE STEEL Timing Belt, LUS, 1 x 345in PL, T92 (345L100US)
- D&D Timing Belt, 3M, 18 x 339mm PL, T113 (339-3M-18)
- BESTORQ Bestorq Timing Belt Model 318-3M-12 - 12.52 in Outside Length - 0.24 in Top Width (318-3M-12)
- BESTORQ XL Timing Belts (190XL037)
- BESTORQ H Timing Belts (700H200)
- Dura-Premium Torque Urethane Steel Timing Belts