Shop All Timing Belts
Dura-Premium Torque Urethane Steel
Timing Belt, HUS, 1 x 36in PL, T72
Mfr # 360H100US
Zoro # G608306549
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dura-Premium Torque Urethane Steel
- MFR # 360H100US
- Zoro # G608306549
- UPC # 190859334903
- Country of Origin China
- Category Timing Belts
Description
DD DURAPREMIUM TORQUE URETHANE STEEL belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type DURAPREMIUM TORQUE URETHANE STEEL belts feature a classic trapezoidal tooth profile The tooth profile is low and has a large surface area at the tip of the tooth providing good support on sliding conveyor surfaces They are manufactured with a urethane body and continuous helically wound steel cable cords These belts are ideal for situations where high stress and load demands exceed the performance capabilities of spliced belts DURAPREMIUM TORQUE URETHANE STEEL timing belts are suitable for all power transmission, high speed, and severe conveying applications They are proven through thousands of hours of customer use to be durable and dependable All DURAPREMIUM TORQUE URETHANE STEEL synchronous belts are manufactured using the latest in synchronous belt technology
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6208 Z/C3, Single Row Ball Bearings (6208 Z/C3)
- BUYERS PRODUCTS 3/8 Inch NPTF 3-Port High Pressure Ball Valve (HBV3W038)
- LEESON Washdown Pump Motors, 7-1/2 HP, 60 Hz (141273.00)
- PARKER Hose Fitting, Male JIC, Straight, Hose 3/8 (10343-8-6)
- DURA-PREMIUM TORQUE URETHANE STEEL Timing Belt, LUS, 1 x 345in PL, T92 (345L100US)
- DURA-PREMIUM TORQUE URETHANE STEEL Timing Belt, LUS, 1 x 285in PL, T76 (285L100US)
- DURA-PREMIUM TORQUE URETHANE STEEL Timing Belt, HUS, 1 x 30in PL, T60 (300H100US)
- GATES PowerGrip HTD Belts, 501-3M-06 (501-3M-06)
- MEGADYNE METRIC Timing G BELT U/S MEGAP (14AT5/525)
- D&D Timing Belt, 5M, 15 x 270mm PL, T54 (270-5M-15)
- DURA-SYNC TORQUE Timing Belt, 5M, 9 x 605mm PL, T121 (605-5M-09)
- Dura-Premium Torque Urethane Steel Power Transmission Belts