Shop All Timing Belts
Dura-Premium Torque
Timing Belt, MXL, 031 x 88in PL, T110
Mfr # 88MXL031
Zoro # G908302784
product price: $1.39
/ea
Sold in multiples of 7 for $9.73
$9.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dura-Premium Torque
- MFR # 88MXL031
- Zoro # G908302784
- Country of Origin China
- Category Timing Belts
Description
DD DURAPREMIUM TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives DURAPREMIUM TORQUE synchronous belts feature a classic trapezoidal tooth profile The tooth profile is low and has a large surface area at the tip of the tooth providing good support on sliding conveyor surfaces They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable All DURAPREMIUM TORQUE timing belts are manufactured using the latest in synchronous belt technology
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Bearing, Double Seal, 45mm Bore (6209LLUC3/L627)
- KRYTOX Aerospace Oil, 143 AC, Dropper Bottle, 2 Oz. (143 AC)
- CENTURY Motor, 3/4 HP, OEM Replacement Brand: Aaon (OAN1076V1)
- DAYTON Clean-Out Gasket, 2 x 4 (PP60401G)
- DURA-PREMIUM TORQUE Timing Belt, H, 2 x 26in PL, T52 (260H200)
- DURA-PREMIUM TORQUE Timing Belt, XL, 037 x 236in PL, T118 (236XL037)
- DURA-PREMIUM TORQUE Timing Belt, XL, 025 x 24in PL, T120 (240XL025)
- DURA-PREMIUM TORQUE Timing Belt, XH, 2 x 77in PL, T88 (770XH200)
- DURA-PREMIUM TORQUE Timing Belt, H, 2 x 108in PL, T216 (1080H200)
- DURA-PREMIUM TORQUE Timing Belt, L, 1 x 728in PL, T194 (728L100)
- DURA-SYNC TORQUE Timing Belt, 20M, 115 x 4200mm PL, T210 (4200-20M-115)
- Dura-Premium Torque Power Transmission Belts