Shop All Timing Belts
Dura-Precision Torque
Timing Belt, P8M, 15 x 840mm PL, T105
Mfr # 840-P8M-15
Zoro # G008288155
$7.99
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
- Brand Dura-Precision Torque
- MFR # 840-P8M-15
- Zoro # G008288155
- Country of Origin China
- Category Timing Belts
Description
DD DURAPRECISION TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives DURAPRECISION TORQUE synchronous belts feature an RPP tooth profile They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable They are engineered for hightorque synchronous drives All DURAPRECISION TORQUE timing belts are manufactured using the latest in synchronous belt technology
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
- 3M Rotor 30349, 1 bag/pk (30349)
- SEALED UNIT PARTS CO Supco Rust Buster® Solvent 4oz (MO44)
- BESTORQ 8M Timing Belts, 2400-8M-12 (2400-8M-12)
- DAYTON DC Gearmotor, RPM 40, 90 VDC (5LAF0)
- DURA-PRECISION TORQUE Timing Belt, P8M, 30 x 2400mm PL, T300 (2400-P8M-30)
- DURA-PRECISION TORQUE Timing Belt, P8M, 15 x 480mm PL, T60 (480-P8M-15)
- DURA-PRECISION TORQUE Timing Belt, P5M, 25 x 350mm PL, T70 (350-P5M-25)
- DURA-PRECISION TORQUE Timing Belt, P8M, 25 x 560mm PL, T70 (560-P8M-25)
- DURA-PRECISION TORQUE Timing Belt, P5M, 20 x 635mm PL, T127 (635-P5M-20)
- DURA-PRECISION TORQUE Timing Belt, P8M, 15 x 640mm PL, T80 (640-P8M-15)
- DURA-SURE TORQUE Timing Belt, S5M, 9 x 450mm PL, T90 (90-S5M-450)
- Dura-Precision Torque Power Transmission Belts