Shop All Timing Belts
Dura-Precision Torque
Timing Belt, P5M, 25 x 580mm PL, T116
Mfr # 580-P5M-25
Zoro # G108306490
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dura-Precision Torque
- MFR # 580-P5M-25
- Zoro # G108306490
- UPC # 190859458234
- Country of Origin China
- Category Timing Belts
Description
DD DURAPRECISION TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives DURAPRECISION TORQUE synchronous belts feature an RPP tooth profile They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable They are engineered for hightorque synchronous drives All DURAPRECISION TORQUE timing belts are manufactured using the latest in synchronous belt technology
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-FLATE Air Hose Fitting, 38 in, MNPT x Barb, Brass (21-147)
- TECUMSEH START CAPACITOR KIT (K146-04)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 3/8 In, Pk5, Hex Size: 9/16 in (87110-06-06)
- WEG Motor- 00518ET3E184HPMotor-W22, 5 HP, 1800 RPM, TEFC, 184HP FRAME, 230/460 VOLTS (00518ET3E184HP-W22)
- DURA-PRECISION TORQUE Timing Belt, P8M, 15 x 640mm PL, T80 (640-P8M-15)
- DURA-PRECISION TORQUE Timing Belt, P5M, 25 x 350mm PL, T70 (350-P5M-25)
- DURA-PRECISION TORQUE Timing Belt, P8M, 25 x 560mm PL, T70 (560-P8M-25)
- DURA-PRECISION TORQUE Timing Belt, P8M, 30 x 2400mm PL, T300 (2400-P8M-30)
- DURA-PRECISION TORQUE Timing Belt, P5M, 20 x 635mm PL, T127 (635-P5M-20)
- DURA-PRECISION TORQUE Timing Belt, P8M, 15 x 480mm PL, T60 (480-P8M-15)
- B B MANUFACTURING 375-5M-06, Timing Belt (375-5M-06)
- Dura-Precision Torque Timing Belts