Shop All Timing Belts
Dura-Precision Torque
Timing Belt, P14M, 450 x 1064mm PL, T76
Mfr # 1064-P14M-450
Zoro # G408304011
product price: $564.99
/ea
Free Shipping & Returns
$564.99
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
- Brand Dura-Precision Torque
- MFR # 1064-P14M-450
- Zoro # G408304011
- UPC # 190859380412
- Country of Origin China
- Category Timing Belts
Description
DD DURAYIELD FREE TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives DURAYIELD FREE TORQUE synchronous belts feature an STS super torque tooth profile They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable They are engineered for highcapacity performance All DURAYIELD FREE TORQUE timing belts are manufactured using the latest in synchronous belt technology
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
- CLIMAX METAL PRODUCTS 25mm ID 2Pc Metric Clamp Collar, Stl, Bo (M2C-25)
- NTN Radial Bearing, Sealed, 1.1250 In. Bore (R18LLU/2AS)
- ZORO SELECT Hose Clamp, 9/16 to 2 In, SAE 24, SS, PK10 (5624)
- CONTINENTAL Food Hose, 3" ID x 50 ft., Clear (VBT300-50-G)
- DURA-PRECISION TORQUE Timing Belt, P8M, 15 x 640mm PL, T80 (640-P8M-15)
- DURA-PRECISION TORQUE Timing Belt, P8M, 30 x 2400mm PL, T300 (2400-P8M-30)
- DURA-PRECISION TORQUE Timing Belt, P8M, 15 x 480mm PL, T60 (480-P8M-15)
- DURA-PRECISION TORQUE Timing Belt, P5M, 20 x 635mm PL, T127 (635-P5M-20)
- DURA-PRECISION TORQUE Timing Belt, P8M, 25 x 560mm PL, T70 (560-P8M-25)
- DURA-PRECISION TORQUE Timing Belt, P5M, 25 x 350mm PL, T70 (350-P5M-25)
- BANDO TimingBelt, Synchro-Link, Neoprene, 210L075 (210L075G)
- Dura-Precision Torque Timing Belts