Dura Patio

Heavyduty Adirondack Chair, White


product price: $383.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material Plastic: Polyethylene (HDPE)
  • Overall Height 35 in
  • Color White
  • Overall Width 31.5 in
  • Overall Length 43 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Height 35 in
Overall Width 31.5 in
Overall Length 43 in

Details

Material Plastic: Polyethylene (HDPE)
Color White
Capacity 400 lbs

Description

Unwind in style in a Dura Patio Heavy-Duty Adirondack Chair. These chairs are designed with comfort in mind and include an oversized seat that can hold more than 400 lbs., a taller backrest for added support, and wider armrests for ultimate relaxation. Select models include a built-in cup holder, so you can enjoy your favorite drink while lounging. The Durapatio Adirondack Chair is built to last with 100% recycled materials, making it not only an eco-friendly choice but also a weather-resistant 1. The Waterfall Front design allows for an ergonomic seating position.


  • •400 LBS weight capacity
  • •Color-stay technology; prevents color fading
  • •Cup holder
  • •Weather resistant
  • •Made out of recycled materials

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.