Heavyduty Adirondack Chair, Turqoise
Mfr # Heavyduty Turqoise
Zoro # G810093558
Key Features
- Material Plastic: Polyethylene (HDPE)
- Overall Height 35 in
- Overall Length 43 in
- Overall Width 31.5 in
- Capacity 400 lbs
Product Information
- Brand Dura Patio
- MFR # Heavyduty Turqoise
- Zoro # G810093558
- UPC # 810081883108
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Height | 35 in |
Overall Length | 43 in |
Overall Width | 31.5 in |
Details
Material | Plastic: Polyethylene (HDPE) |
Capacity | 400 lbs |
Color | Blue |
Description
Unwind in style in a Dura Patio Heavy-Duty Adirondack Chair. These chairs are designed with comfort in mind and include an oversized seat that can hold more than 400 lbs., a taller backrest for added support, and wider armrests for ultimate relaxation. Select models include a built-in cup holder, so you can enjoy your favorite drink while lounging. The Durapatio Adirondack Chair is built to last with 100% recycled materials, making it not only an eco-friendly choice but also a weather-resistant 1. The Waterfall Front design allows for an ergonomic seating position.
- •400 LBS weight capacity
- •Color-stay technology; prevents color fading
- •Cup holder
- •Weather resistant
- •Made out of recycled materials
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHIEKS SPORTS Schiek Sport 2006-XL 6 Inch Original Nylon Belt Black XL (2006-XL)
- OREGON Trimmer Line, All-Purpose Starline, Star Shape, 50 feet, .095 Diameter Line (619768)
- A & I PRODUCTS Pulley, Flat Idler 0" x0" x0" (A-B1EM95)
- A.R. NORTH AMERICA EXTension, 36" Wand, SSw/11"Grp 1/4"M (3930.08)
- ALATERRE FURNITURE Londonderry 47"WAcacia Wood Outdoor Storage Bench (ANLD01ANO)
- JUL HOME Solid Wood Adirondack Chair (SW2006NC)
- FROST KING Lawn Chair Screws (ZP1)
- SUNCAST Elements Dove Gray Club Chair with Storage (BMCC1800DG)
- HANOVER Foxhill 2-Piece All-Weather Aluminum Chaise Lounge Chair Set (FOXCHS2PC-GRY)
- ALATERRE FURNITURE Orwell Outdoor Acacia Wood Chairs with Cushions, Set of 2 (ANOW03ANO)
- QUIK SHADE Canopy Chair Quikshd Tpe (167582PK4)
- Dura Patio Outdoor Chairs