Heavyduty Adirondack Chair, Red
Mfr # Heavyduty Red
Zoro # G910093564
Key Features
- Capacity 400 lbs
- Color Red
- Overall Width 31.5 in
- Material Plastic: Polyethylene (HDPE)
- Overall Height 35 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dura Patio
- MFR # Heavyduty Red
- Zoro # G910093564
- UPC # 810081883078
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Width | 31.5 in |
Overall Height | 35 in |
Overall Length | 43 in |
Details
Capacity | 400 lbs |
Color | Red |
Material | Plastic: Polyethylene (HDPE) |
Description
Unwind in style in a Dura Patio Heavy-Duty Adirondack Chair. These chairs are designed with comfort in mind and include an oversized seat that can hold more than 400 lbs., a taller backrest for added support, and wider armrests for ultimate relaxation. Select models include a built-in cup holder, so you can enjoy your favorite drink while lounging. The Durapatio Adirondack Chair is built to last with 100% recycled materials, making it not only an eco-friendly choice but also a weather-resistant 1. The Waterfall Front design allows for an ergonomic seating position.
- •400 LBS weight capacity
- •Color-stay technology; prevents color fading
- •Cup holder
- •Weather resistant
- •Made out of recycled materials
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Fire Pit/Log Rack Cover, 4 ft (55-171-025101-EC)
- CLASSIC ACCESSORIES Veranda Cover, Table, Picnic, 72"x57" (55-618-031501-00)
- FIMCO Fimco Poly Bypass Hose for 25-gal Sprayers (5100359)
- BULLY TOOLS Round Point Shovel, Steel Blade, Fiberglass Handle (95535)
- LEISUREMOD Beige Wicker Hanging 2 person Egg Swing Chair with Light Grey Cushions (ESCBG-57LGR)
- ALGOMA Algoma 4801 Butterfly Chair Frame- Black (4801)
- GCI OUTDOOR RED Kickback Rocker (410144)
- LEISUREMOD Beige Wicker Hanging 2 person Egg Swing Chair with Red Cushions (ESCBG-57R)
- LEISUREMOD Wicker 2 Person Double Folding Hanging Egg Swing Chair with Light Grey Cushions (ESCF52LGR)
- ORE INTERNATIONAL Ore International K324 9.5" Meditation Fountain with LED Light (K324)
- FLASH FURNITURE Coral Steel Patio Arm Chair with Square Back (CO-2-RED-GG)
- Dura Patio Outdoor Chairs