Heavyduty Adirondack Chair, Navy
Mfr # Heavyduty Navy
Zoro # G510093568
Key Features
- Color Navy
- Capacity 400 lbs
- Overall Length 43 in
- Overall Height 35 in
- Material Plastic: Polyethylene (HDPE)
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dura Patio
- MFR # Heavyduty Navy
- Zoro # G510093568
- UPC # 810081883061
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Length | 43 in |
Overall Height | 35 in |
Overall Width | 31.5 in |
Details
Color | Navy |
Capacity | 400 lbs |
Material | Plastic: Polyethylene (HDPE) |
Description
Unwind in style in a Dura Patio Heavy-Duty Adirondack Chair. These chairs are designed with comfort in mind and include an oversized seat that can hold more than 400 lbs., a taller backrest for added support, and wider armrests for ultimate relaxation. Select models include a built-in cup holder, so you can enjoy your favorite drink while lounging. The Durapatio Adirondack Chair is built to last with 100% recycled materials, making it not only an eco-friendly choice but also a weather-resistant 1. The Waterfall Front design allows for an ergonomic seating position.
- •400 LBS weight capacity
- •Color-stay technology; prevents color fading
- •Cup holder
- •Weather resistant
- •Made out of recycled materials
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Denver Broncos Elite Chair (610-12E)
- MTD Blade Set-60 (490-110-M163)
- STENS Air Filter For Kohler Sv710-Sv840 Ariens 21545800 32 083 06-S (100-766)
- AMDRO Lilly Miller Image Nutsedge Killer RTU Liquid 24 oz (100099405)
- FLASH FURNITURE Gray Folding Sling Patio Chairs with Armrests, 4PK (4-GM-SC098-GY-GG)
- OASIS Solid Wood Adirondack Chair (OA2824200)
- SUNCAST Elements Dove Gray Club Chair with Storage (BMCC1800DG)
- FLASH FURNITURE White Poly Resin Adirondack 2 Pk (2-JJ-C14501-WH-GG)
- ADAMS MFG RED Adirondack Chair (8371-26-3700)
- ORE INTERNATIONAL Ore International K324 9.5" Meditation Fountain with LED Light (K324)
- HANOVER Cortino All-Weather Commercial-Grade Aluminum Slatted Dining Chair (CORTDNCHR-1GM)
- Dura Patio Patio Furniture