Heavyduty Adirondack Chair, Grey
Mfr # Heavyduty Grey
Zoro # G810093565
Key Features
- Capacity 400 lbs
- Color Grey
- Overall Height 35 in
- Material Plastic: Polyethylene (HDPE)
- Overall Length 43 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dura Patio
- MFR # Heavyduty Grey
- Zoro # G810093565
- UPC # 810081882361
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Height | 35 in |
Overall Length | 43 in |
Overall Width | 31.5 in |
Details
Capacity | 400 lbs |
Color | Grey |
Material | Plastic: Polyethylene (HDPE) |
Description
Unwind in style in a Dura Patio Heavy-Duty Adirondack Chair. These chairs are designed with comfort in mind and include an oversized seat that can hold more than 400 lbs., a taller backrest for added support, and wider armrests for ultimate relaxation. Select models include a built-in cup holder, so you can enjoy your favorite drink while lounging. The Durapatio Adirondack Chair is built to last with 100% recycled materials, making it not only an eco-friendly choice but also a weather-resistant 1. The Waterfall Front design allows for an ergonomic seating position.
- •400 LBS weight capacity
- •Color-stay technology; prevents color fading
- •Cup holder
- •Weather resistant
- •Made out of recycled materials
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWAY Nozzle Adapter Ring, 1/4-1/14" Nozzles (JCL-3000)
- POWER HOUSE Hit-A-Way Swing Trainer Softball (PO8452)
- SILKY SAWS Silky Blade TSURUGI 200mm Large Teeth (451-20)
- MONTEREY Fish & Guano 1Qt (LG 7265)
- WISE SEATING Deluxe Lounge; Gray/Navy (8WD707P-1-660)
- GRACIOUS LIVING Adirondack II Adirondack Chair, 2934 in W, 3514 in D, 3312 in H, Resin Seat (11617-26ADI)
- WOODARD CM Uptown Coil Spr Rocker (RXWD-25)
- FLASH FURNITURE Black All-Weather Folding Adirondack Chairs, PK 4 (4-JJ-C14505-BLK-GG)
- FLASH FURNITURE Navy Modern Poly Resin Adirondack Rocking Chair (JJ-C14709-NV-GG)
- INTERNATIONAL CARAVAN Rattan Ottoman with Outdoor Fabric Cushion, Vanya Paprika (3301-REO-18)
- AMERIHOME Canvas and Bamboo Butterfly Chair, Black (BFCBCBLK)
- Dura Patio Patio Club Chairs & Chaise Lounges