Heavyduty Adirondack Chair, Brown
Mfr # Heavyduty Brown
Zoro # G310093560
Key Features
- Color Brown
- Capacity 400 lbs
- Material Plastic: Polyethylene (HDPE)
- Overall Height 35 in
- Overall Width 31.5 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dura Patio
- MFR # Heavyduty Brown
- Zoro # G310093560
- UPC # 810081883054
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Height | 35 in |
Overall Width | 31.5 in |
Overall Length | 43 in |
Details
Color | Brown |
Capacity | 400 lbs |
Material | Plastic: Polyethylene (HDPE) |
Description
Unwind in style in a Dura Patio Heavy-Duty Adirondack Chair. These chairs are designed with comfort in mind and include an oversized seat that can hold more than 400 lbs., a taller backrest for added support, and wider armrests for ultimate relaxation. Select models include a built-in cup holder, so you can enjoy your favorite drink while lounging. The Durapatio Adirondack Chair is built to last with 100% recycled materials, making it not only an eco-friendly choice but also a weather-resistant 1. The Waterfall Front design allows for an ergonomic seating position.
- •400 LBS weight capacity
- •Color-stay technology; prevents color fading
- •Cup holder
- •Weather resistant
- •Made out of recycled materials
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Primer Bulb For Walbro Oem : 188-13-1 615-744 (615-744)
- FLASH FURNITURE 30" x 48" Patio Table with Gray Wash Faux Teak Top (XU-DG-UH3048-GY-GG)
- LOGO BRANDS Arizona 9x9 Side Panel (106-48)
- HOT SHOT BATTRY SIZEC HOTSHOT PK6 (ALK)
- VERANDA Crosley Furniture Griffith Metal Loveseat in Red Finish (VE375362)
- BOOK PUBLISHING CO Mission Style Adult Rocking Chair with Upholstered Seat - Cherry - Oversized Rocking Chair (GR3725741)
- W UNLIMITED Outdoor Faux Sea Grass Garden Patio Furniture Set - 2 Piece (SW1529CH2)
- WOODARD CM Uptown Coil Spr Rocker (RXWD-25)
- RIO BRANDS 7Pos Hi Boy Beach Chair (SC642BP-TSPK4)
- TAFEE Outdoor Folding Adirondack Chair with Ottoman, Grey (OC-ZDJT-1-GREY)
- QUIK SHADE Canopy Chair Quikshd Tpe (167582PK4)
- Dura Patio Patio Club Chairs & Chaise Lounges