Shop All Garage Door Brackets
Dura-Lift
Garage Door Hardware Installation Kit (for 8 ft. x 7 ft. Doors)
Mfr # DLK8
Zoro # G101864690
product price: $88.69
/ea
Free Shipping & Returns
$88.69
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
- Brand Dura-Lift
- MFR # DLK8
- Zoro # G101864690
- UPC # 856959007382
- Country of Origin China
- Category Garage Door Brackets
Description
A complete, heavy-duty hardware kit for new or old doors, the DURA-LIFT Garage Door Hardware Installation Kit (for 8 ft. x 7 ft. doors) comes with everything you need to improve the performance of your garage door. Hardware Included: 10 x 11-ball Nylon Rollers, 5 x #1 Hinges (14-Gauge), 2 x #2 Hinges (14-Gauge), 2 x #3Hinges (14-Gauge), 2 x Top Brackets, 2 x Bottom Brackets, 2 x #5 Door Jamb Brackets, 2 x #6 Door Jamb Brackets, 2 x Flag Brackets, 2 x End Bearing Plates, 2 x Drums, 2 x 8 ft. Lift Cables, 2 x Lift Handles, 1 x Center Support Bracket, 1 x Plastic Bearing Support. Fasteners Included: 90 x Self-Tapping Screws (7/16" - 20 tpi x 1"), 20 x Lag Screws (7/16" x 2" HH), 16 x Carriage Nuts / Bolts (1/4" - 20 tpi x 5/8"), 12 x Tap Nuts / Bolts (5/16" x 7/16 head x 1"), 6 x Carriage Nuts / Bolts (3/8" - 16 tpi x 1"), 4 x Lag Screws (7/16" x 2.5" HH), 2 x Tap Nuts / Bolts (3/8" x 9/16 head x 1.5").
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: HI
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
- MID ATLANTIC RUBBER Rubber Grommet - 3/16" x 3/16" x 3/8" x 5/8" x 3/8", PK 50 (OMAR-0704-50PK)
- MSI Veneto Gray SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0349-SAM)
- DON-JO 2-3/4" T Strike with 2-1/2" Extended Lip (ETS125DU)
- AMEROCK Everyday Heritage 1-1/4 inch 32mm Diameter Oil Rubbed Bronze Cabinet Knob, 10PK (1875415)
- DURA-LIFT Titan Premium 2 in. Sealed 6200ZZ Nylon Garage Door Roller w 4 in. Corrosion Resistant Stem (DLR6200ZZT12)
- DURA-LIFT Garage Door Lube/Roller/Hinge/Bracket Repair/Service Kit (for 16' x 7' Doors) (DLKTU167)
- DURA-LIFT Garage Door Hardware Installation Kit (for 16 ft. x 7 ft. Doors) (DLK16)
- DURA-LIFT Ultra-Life Magnetic Decorative Garage Door Faux Nail Clavos (12-Pack) (DLADMC)
- DURA-LIFT Ultra-Life Max 3 in. Nylon Garage Door Roller w Sealed 6201ZZ Bearing & 7 in. Steel Stem (10-Pack) (DLMR6201ZZ7)
- DURA-LIFT 14-Gauge 21 in. Garage Door Opener Reinforcement Bracket Kit (DLARB)
- AMERICAN GARAGE DOOR SUPPLY High Lift Drum, 4 In Keyed, PK2 (400-54S)
- Dura-Lift Garage Door Brackets