Shop All Industrial Markers
Dura-Ink
Industrial Marker, Fine Tip, Red Color Family, Ink
Mfr # 96576
Zoro # G4655007
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features High-Visibility Marks are Water and Detergent Removable
- Green Environmental Attribute Xylene-Free
- Marker Type Water Removable
- Tip Material Fiber
- Tip Size Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dura-Ink
- MFR # 96576
- Zoro # G4655007
- UPC # 048615965758
- Country of Origin Korea, Republic of
- Category Industrial Markers
Dimensions
Tip Size | Fine |
Marking Tool Tip Size Group | Fine |
Description
Industrial Marker, Actuation Type Capillary, Dry Erase (MERCH) No, Extended Tip (MERCH) Not Applicable, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Clip, Housing Material Plastic, Marking Tip Shape Bullet, Pigment Color Red, Pigment Material Ink, Pigment Permanence Permanent, Product Type Ink Marker, Reversible (MERCH) No, Rolls-Royce EMS 56752 Specification Compliance Not Applicable, Tip Material Fiber, Tip Protection Type Retractable
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Dice in Dice Bucket, 72 Dice (7697)
- CHARLES LEONARD Magnetic Dry Erase Board, 17in x 23in, w/Marker + Magnets, Gray Frame (35375)
- BUSINESS SOURCE Storage Box, 12 PK (26756)
- SCHOOL SMART BRUSH WHITE BRISTLE 3/4 IN SH - PACK OF 12 PK (1570359)
- DURA-INK Industrial Marker, Fine Tip, Black Color Family, Ink (96575)
- DURA-INK Industrial Marker, Extra Large Tip, Green Color Family, Ink (96914)
- DURA-INK Industrial Marker, Extra Large Tip, Blue Color Family, Ink (96915)
- DURA-INK Industrial Marker, Extra Large Tip, Black Color Family, Ink (96917)
- DURA-INK Industrial Marker, Medium Tip, Black Color Family, Ink (96223)
- DURA-INK Industrial Marker, Extra Large Tip, Red Color Family, Ink (96916)
- SAKURA Solid Paint Marker Original, Orange Color Family, 12PK (XSC-5)
- Dura-Ink Industrial Markers