Dura-Ink

Industrial Marker, Extra Large Tip, Green Color Family, Ink


product price: $4.95
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Dry Time Less than 1 min
  • Features Xylene-Free Ink
  • Green Environmental Attribute Xylene-Free
  • Marker Type Permanent
  • Max. Temp. 150 Degrees F
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Tip Size Extra Bold
Marking Tool Tip Size Group Extra Large

Description

Marker, Actuation Type Capillary, Dry Erase (MERCH) No, Dry Time Less than 1 min, Extended Tip (MERCH) Not Applicable, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style None, Housing Material Plastic, Marking Tip Shape Chisel, Minimum Application Temperature 0 Degrees F, Pigment Color Green, Pigment Material Ink, Pigment Permanence Permanent, Product Type Ink Marker, Reversible (MERCH) No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.