Shop All Industrial Markers
Dura-Ink
Industrial Marker, Extra Large Tip, Blue Color Family, Ink
Mfr # 96915
Zoro # G5139583
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time Less than 1 min
- Features Xylene-Free Ink
- Green Environmental Attribute Xylene-Free
- Marker Type Permanent
- Max. Temp. 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dura-Ink
- MFR # 96915
- Zoro # G5139583
- UPC # 048615969152
- Country of Origin India
- Category Industrial Markers
Dimensions
Tip Size | Extra Bold |
Marking Tool Tip Size Group | Extra Large |
Description
Marker, Actuation Type Capillary, Dry Erase (MERCH) No, Dry Time Less than 1 min, Extended Tip (MERCH) Not Applicable, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style None, Housing Material Plastic, Marking Tip Shape Chisel, Minimum Application Temperature 0 Degrees F, Pigment Color Blue, Pigment Material Ink, Pigment Permanence Permanent, Product Type Ink Marker, Reversible (MERCH) No, Rolls-Royce EMS 56752 Specification Compliance Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37835)
- MEASURETEK Digital Compact Bench Scale 6kg/12 lb. Capacity (GGS_42962)
- ZORO SELECT 8-1/2" x 11" Plastic Clipboard, Silver (2LJX4)
- MOORECO 48"x72" Magnetic, Reversible Cork/Porcelain Combination Board, Gloss (668AG-DC)
- DURA-INK Industrial Marker, Extra Large Tip, Red Color Family, Ink (96916)
- DURA-INK Industrial Marker, Extra Large Tip, Green Color Family, Ink (96914)
- DURA-INK Industrial Marker, Extra Large Tip, Black Color Family, Ink (96917)
- DURA-INK Industrial Marker, Medium Tip, Black Color Family, Ink (96223)
- DURA-INK Industrial Marker, Fine Tip, Red Color Family, Ink (96576)
- DURA-INK Industrial Marker, Fine Tip, Black Color Family, Ink (96575)
- DIXON TICONDEROGA China Marker, Black Color Family, 12 PK (DIX00077)
- Dura-Ink Industrial Markers