Shop All Recreational Vehicle Accessories
Dura Faucet
DURA FAUCET DFPL720SBQ RV Lavatory Faucet
Mfr # D6U-DFPL720SBQ
Zoro # G304167413
$54.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dura Faucet
- MFR # D6U-DFPL720SBQ
- Zoro # G304167413
- Country of Origin China
- Category Recreational Vehicle Accessories
Description
Features
- Diverter Outlet For Hand Held Shower
- Attaches To All Standard Shower Hoses
- Pull-Up Diverter Or Hose To Divert Water From Faucet To Shower
- Premium Grade Light Weight Synthetic Waterways
- Lead Free Certified
- Smoked Acrylic Knobs
- Recommended Use - Lavatory
- Type - Single Piece 4 in. Deck Mount
- Size - 4 in.
- Handle Type - Knob
- Number of Handles - 2
- Finish - Bisque Parchment
- Color - White
- Material - Plastic
- Valve Type - Washerless Cartridge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROSFILLEX Fence Panel, Black, 38-1/2" x 46-1/2" (US962117)
- PROGRESSIVE INDUSTRIES Progressive Industries RBPSK ByPass Switch Kit for EMS-LCHW30/EMS-LCHW50 Series Only (RBPSK)
- RICHELIEU HARDWARE 180° Glass-to-Glass Mount Adjustable Spring-Loaded Pool Gate Hinge, Stainless Steel (PGHGG180170)
- XPOSE SAFETY 18 ft x 24 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-1824-A)
- DURA FAUCET ELEGANT RV LAVATORY FAUCET W/DIVERTER-BRUSHED SATIN NICKEL (DF-PL720LH-SN)
- DURA FAUCET DURA FAUCET DFPK100WT Non-Metallic Pull-Out Rv (D6U-DFPK100WT)
- DURA FAUCET Dura Faucet D6U-DFSA170DWT RV Exterior Shower Box Door; White (D6U-DFSA170DWT)
- DURA FAUCET RV SINGLE FUNCTION SHOWER WAND & HOSE KIT - BRUSHED SATIN NICKEL (DF-SA400K-SN)
- DURA FAUCET 60" VINYL RV SHOWER HOSE - WHITE (DF-SA230-WT)
- DURA FAUCET Dura Faucet D6U-DFSA170DBK RV Exterior Shower Box Door; Black (D6U-DFSA170DBK)
- MAXXAIR Fanmate Vent Cover, Black (00-955002)
- Dura Faucet Recreational Vehicle Accessories