Shop All Recreational Vehicle Accessories
Dura Faucet
DURA FAUCET DFPL700LSN Designer RV Lavatory
Mfr # D6U-DFPL700LSN
Zoro # G504167411
original price:
$57.99
13% off
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dura Faucet
- MFR # D6U-DFPL700LSN
- Zoro # G504167411
- UPC # 747925322786
- Country of Origin China
- Category Recreational Vehicle Accessories
Description
Features
- Metallic Plated Plastic Body
- Premium Grade Light Weight Synthetic Waterways
- Lead Free Certified
- Designer Lever Style Handles
- Recommended Use - Lavatory
- Type - Single Piece 4 in. Deck Mount
- Size - 4 in.
- Handle Type - Lever
- Number of Handles - 2
- Finish - Brushed Satin Nickel Plated
- Material - Plastic
- Valve Type - Washerless Cartridge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGRI-FAB 18 in. x 48 in. Poly Tow Roller (45-0604)
- HONDA Recoil Starter (28400-Z5T-305ZA)
- ZORO SELECT 54 ft 6 in x 47 ft 8 in Heavy Duty 12 Mil Tarp, Silver/Black, Polyethylene (5WUF7)
- CLASSIC ACCESSORIES Cover, Barrel Smoker (55-967-011501-00)
- DURA FAUCET Dura Faucet D6U-DFSA170DBK RV Exterior Shower Box Door; Black (D6U-DFSA170DBK)
- DURA FAUCET RV SINGLE FUNCTION SHOWER WAND & HOSE KIT - CHROME POLISHED (DF-SA400K-CP)
- DURA FAUCET 60" VINYL RV SHOWER HOSE - WHITE (DF-SA230-WT)
- DURA FAUCET RV SINGLE FUNCTION SHOWER WAND & HOSE KIT - BRUSHED SATIN NICKEL (DF-SA400K-SN)
- DURA FAUCET Dura Faucet RV Faucet Mounting Washers and Nuts (DF-RK100)
- DURA FAUCET FAUCETS And COMPONENTS RV Hand Held Chrome Plated (DF-SA432-CP)
- PETERSON MANUFACTURING LIGHTSCLEARANCE AND TAIL RV LED Rectangular 406 Inch Length x 106 Inch Width x 093 Inch Height (V169KR)
- Dura Faucet Camping Equipment