Shop All Recreational Vehicle Accessories
Dura Faucet
DURA FAUCET DFPK100ORB Plastic Pull-Out RV Kitchen Faucet
Mfr # D6U-DFPK100ORB
Zoro # G404167078
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dura Faucet
- MFR # D6U-DFPK100ORB
- Zoro # G404167078
- UPC # 738435160975
- Country of Origin China
- Category Recreational Vehicle Accessories
Description
Features
- Pull-Out Sprayer With Toggle Switch From Stream To Spray
- Premium Grade Light Weight Synthetic Construction
- Stylish Loop Lever
- Nylon Pull-Out Hose
- Recommended Use - Kitchen
- Type - Single Piece 8 in. Deck Mount
- Size - 8 in.
- Spout Type - Pull-Out Spout
- Handle Type - Lever
- Number of Handles - 1
- Finish - Oil Rubbed Bronze Coated
- Material - Plastic
- Valve Type - Washerless Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANNIN FLAGMAKERS U.S. Classroom Flag, 16in x 24in with Staff, PK3 (042900)
- PROGRESSIVE DYNAMICS Progressive Dynamics PD9260CV Inteli-Power 9200 Series Converter/Charger with Charge Wizard - 60 Amp (PD9260CV)
- HERITAGE FARMS Feeder Bird Choice 1Gal (23806)
- SWISHER Cable - Transmission (2432)
- DURA FAUCET RV EXTERIOR QUICK CONNECT SPRAY DOCK KIT-BLACK (DF-SA188-BK)
- DURA FAUCET RV SINGLE FUNCTION SHOWER WAND & HOSE KIT - BRUSHED SATIN NICKEL (DF-SA400K-SN)
- DURA FAUCET Dura Faucet RV Faucet Mounting Washers and Nuts (DF-RK100)
- DURA FAUCET DURA FAUCET DFPK100WT Non-Metallic Pull-Out Rv (D6U-DFPK100WT)
- DURA FAUCET 60" VINYL RV SHOWER HOSE - WHITE (DF-SA230-WT)
- DURA FAUCET FAUCETS And COMPONENTS RV Hand Held Chrome Plated (DF-SA432-CP)
- HENGS Heng's J7291RSM-C Jensen EZ-Mount Roof Vent Cover - White (J7291RSM-C)
- Dura Faucet Recreational Vehicle Accessories