Shop All Recreational Vehicle Accessories
Dura Faucet
DURA FAUCET DFPK100CP Non-Metallic Pull-Out Rv
Mfr # D6U-DFPK100CP
Zoro # G704167112
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dura Faucet
- MFR # D6U-DFPK100CP
- Zoro # G704167112
- UPC # 30955024868
- Country of Origin China
- Category Recreational Vehicle Accessories
Description
Features
- Pull-Out Sprayer With Toggle Switch From Stream To Spray
- Premium Grade Light Weight Synthetic Construction
- Stylish Loop Lever
- Nylon Pull-Out Hose
- Vinyl Inlet Hoses
- Weight - 2.6900
- Recommended Use - Kitchen
- Type - Single Piece 8 in. Deck Mount
- Size - 8 in.
- Spout Type - Pull-Out Spout
- Handle Type - Lever
- Number of Handles - 1
- Finish - Polished Chrome Plated
- Color - Silver
- Material - Plastic
- Valve Type - Washerless Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 8 x 12 ft Standard Duty 10 Mil Tarp, Black, Polyethylene (5WUA3)
- MASTER MFG Mist Sprayer, None Tank, 0 in Hose Length (MMS-01-000N-MM)
- BRIGGS & STRATTON Pinion Gears (5 of 695708) (4194)
- FLOWZONE Hose Brackets (FZRADF)
- DURA FAUCET Dura Faucet RV Faucet Mounting Washers and Nuts (DF-RK100)
- DURA FAUCET RV EXTERIOR QUICK CONNECT SPRAY DOCK KIT-BLACK (DF-SA188-BK)
- DURA FAUCET FAUCETS And COMPONENTS RV Hand Held Chrome Plated (DF-SA432-CP)
- DURA FAUCET Dura Faucet D6U-DFSA170DBK RV Exterior Shower Box Door; Black (D6U-DFSA170DBK)
- DURA FAUCET 60" VINYL RV SHOWER HOSE - WHITE (DF-SA230-WT)
- DURA FAUCET RV SINGLE FUNCTION SHOWER WAND & HOSE KIT - CHROME POLISHED (DF-SA400K-CP)
- PREST-O-FIT Prest-O-Fit 5-0263 Decorian 3-Piece RV Rug Set - Peppercorn (5-0263)
- Dura Faucet Recreational Vehicle Accessories