Shop All Recreational Vehicle Accessories
Dura Faucet
DURA FAUCET DFPB150CSN Classical RV Bar Faucet
Mfr # D6U-DFPB150CSN
Zoro # G104167118
$67.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dura Faucet
- MFR # D6U-DFPB150CSN
- Zoro # G104167118
- UPC # 738435160685
- Country of Origin China
- Category Recreational Vehicle Accessories
Description
Features
- 6 in. High Brass Spout
- Premium Grade Light Weight Synthetic Waterways
- Classical Lever Style Handles
- Recommended Use - Lavatory
- Type - Single Piece 4 in. Bar Deck Mount
- Size - 4 in.
- Spout Type - 6 in. Hi-Arc Spout
- Handle Type - Teapot
- Number of Handles - 2
- Finish - Nickel Plated
- Material - Plastic
- Valve Type - Washerless Cartridge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 9 ft 6 in x 11 ft 4 in Heavy Duty 20 Mil Tarp, Black, Vinyl (5WTX5)
- HI-RUN Riding Mower Tire, 15x6.0-6, 2 Ply, Turf (WD1030)
- BRIGGS & STRATTON Oil Fill Cap (809500)
- A.R. NORTH AMERICA Spring, VRT3 (ML0107720820)
- DURA FAUCET RV SINGLE FUNCTION SHOWER WAND & HOSE KIT - BRUSHED SATIN NICKEL (DF-SA400K-SN)
- DURA FAUCET Dura Faucet D6U-DFSA170DWT RV Exterior Shower Box Door; White (D6U-DFSA170DWT)
- DURA FAUCET RV EXTERIOR QUICK CONNECT SPRAY DOCK KIT-BLACK (DF-SA188-BK)
- DURA FAUCET FAUCETS And COMPONENTS RV Hand Held Chrome Plated (DF-SA432-CP)
- DURA FAUCET 60" VINYL RV SHOWER HOSE - WHITE (DF-SA230-WT)
- DURA FAUCET Dura Faucet RV Faucet Mounting Washers and Nuts (DF-RK100)
- THETFORD Thetford 32518 Premium RV Awning Cleaner - Quart (32518)
- Dura Faucet Camping Equipment