Shop All Recreational Vehicle Accessories
Dura Faucet
DURA FAUCET DFPB150COR Classical RV Bar Faucet
Mfr # D6U-DFPB150COR
Zoro # G604167151
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dura Faucet
- MFR # D6U-DFPB150COR
- Zoro # G604167151
- UPC # 738435160678
- Country of Origin China
- Category Recreational Vehicle Accessories
Description
Features
- 6 in. High Brass Spout
- Premium Grade Light Weight Synthetic Waterways
- Classical Lever Style Handles
- Recommended Use - Lavatory
- Type - Single Piece 4 in. Bar Deck Mount
- Size - 4 in.
- Spout Type - 6 in. Hi-Arc Spout
- Handle Type - Teapot
- Number of Handles - 2
- Finish - Oil Rubbed Bronze Coated
- Material - Plastic
- Valve Type - Washerless Cartridge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 60" West Virginia Grill Cover (GC60WestVA)
- CHAPIN Filter System (6-7745)
- WESTMINSTER PET PRODUCTS Plastic Litter Box Scoop (31219)
- ZORO SELECT 28 ft 10 in x 49 ft 2 in Standard Duty 3.2 Mil Tarp, Blue, Polyethylene (22JC32)
- DURA FAUCET Dura Faucet D6U-DFSA170DWT RV Exterior Shower Box Door; White (D6U-DFSA170DWT)
- DURA FAUCET RV SINGLE FUNCTION SHOWER WAND & HOSE KIT - CHROME POLISHED (DF-SA400K-CP)
- DURA FAUCET RV EXTERIOR QUICK CONNECT SPRAY DOCK KIT-BLACK (DF-SA188-BK)
- DURA FAUCET DURA FAUCET DFPK100WT Non-Metallic Pull-Out Rv (D6U-DFPK100WT)
- DURA FAUCET Dura Faucet D6U-DFSA170DBK RV Exterior Shower Box Door; Black (D6U-DFSA170DBK)
- DURA FAUCET 60" VINYL RV SHOWER HOSE - WHITE (DF-SA230-WT)
- PARKPOWER BY MARINCO ParkPower 150BBIWRV Power Inlet - White, 15A (150BBIWRV)
- Dura Faucet Camping Equipment