Shop All Recreational Vehicle Accessories
Dura Faucet
DURA FAUCET DFNMK503VB Pull-Down RV Kitchen
Mfr # D6U-DFNMK503VB
Zoro # G504167237
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dura Faucet
- MFR # D6U-DFNMK503VB
- Zoro # G504167237
- UPC # 738435160937
- Country of Origin China
- Category Recreational Vehicle Accessories
Description
Features
- Pull-Down RV Kitchen Faucet With Sprayer That Toggles From Stream To Spray
- Heavy Duty Brass Construction
- Single Handle Side Lever
- Braided Stainless Steel Risers With 0.5 in. NPS Connection
- Can Also Be Used In A Residential Home
- Recommended Use - Kitchen
- Type - Two Piece Deck Mount
- Spout Type - 15 in. Pedestal Pull Down Spout
- Handle Type - Lever
- Number of Handles - 1
- Finish - Venetian Bronze Coated
- Material - Brass
- Fitting Size - 0.5 in. NPS
- Valve Type - Ball
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Seal-Rubber-Baffle (723-0438)
- FLASH FURNITURE 30" SQ Outdoor Gray Wash Faux Teak Poly Slat Table (XU-DG-HW1045-GY-GG)
- CATCHMASTER Fly Trap, 7 In. L, 3 In. W, PK4 (904)
- SWISHER Spacer-Tube, Blade Driver (4049)
- DURA FAUCET RV SINGLE FUNCTION SHOWER WAND & HOSE KIT - BRUSHED SATIN NICKEL (DF-SA400K-SN)
- DURA FAUCET 60" VINYL RV SHOWER HOSE - WHITE (DF-SA230-WT)
- DURA FAUCET Dura Faucet D6U-DFSA170DWT RV Exterior Shower Box Door; White (D6U-DFSA170DWT)
- DURA FAUCET Dura Faucet RV Faucet Mounting Washers and Nuts (DF-RK100)
- DURA FAUCET RV EXTERIOR QUICK CONNECT SPRAY DOCK KIT-BLACK (DF-SA188-BK)
- DURA FAUCET FAUCETS And COMPONENTS RV Hand Held Chrome Plated (DF-SA432-CP)
- HENGS IND HENG IND 901291 Escape Hatch Lid; White; Plastic (H6C-901291)
- Dura Faucet Camping Equipment