Shop All V-Belts
Dura-Extreme Metric
VBelt, XPB, 163 x 2098mm PL
Mfr # XPB2098
Zoro # G708300720
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dura-Extreme Metric
- MFR # XPB2098
- Zoro # G708300720
- UPC # 190859663287
- Country of Origin Hong Kong
- Category V-Belts
Description
DD DURAEXTREME METRIC belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type DURAEXTREME METRIC belts are single, raw edge, cogged belts that give extreme belt performance They are manufactured using high performance components The lower compression section is made of fiber reinforced synthetic rubber compound It is specifically manufactured for durable wear resistance, cool running, high heat and oil resistance, flexibility, and has been proven by thousands of hours of customer use DURAEXTREME METRIC Belts are recommended for any metric application with smaller diameter pulleys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 3 in Bore, 3 in Stroke, Round Body Double Acting (3.00DXPSR03.00)
- DIXON Preformed Band Clamp K SS, 4" (KS16)
- WEG WEG - 00112ET3E145TC-W22, 1 HP, 1200 RPM, TEFC, 143/5TC FRAME, 230/460 VOLTS (00112ET3E145TC-W22)
- AEROQUIP Hydraulic Hose, 1 ft L, Black (EC600-16-50)
- DURA-EXTREME METRIC VBelt, XPZ, 97 x 2030mm PL (XPZ2030)
- DURA-EXTREME METRIC VBelt, XPZ, 97 x 1480mm PL (XPZ1480)
- DURA-EXTREME METRIC VBelt, XPC, 22 x 2900mm PL (XPC2900)
- D&D 72" Outside Length, 2 1/5" Top Width, 3 Ribs (3/B69)
- CONTINENTAL CONTITECH 2/5V1000 Banded V-Belt, 100" Outside Length, 1-15/64" Top Width, 2 Ribs (2/5V1000)
- D&D 53" Outside Length, 1 3/8" Top Width, 2 Ribs (2/5VX530)
- PIX Poly Rib J Belt, 28 in. EL-6 Rib (280J6)
- Dura-Extreme Metric Power Transmission Belts