Shop All V-Belts
Dura-Extreme Classical
VBelt, BX, 0656 x 165in OC
Mfr # BX162
Zoro # G408299324
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dura-Extreme Classical
- MFR # BX162
- Zoro # G408299324
- UPC # 190859957249
- Country of Origin Hong Kong
- Category V-Belts
Description
DD DURAEXTREME CLASSICAL belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type DURAEXTREME CLASSICAL belts are single, raw edge, cogged belts that give extreme belt performance They are manufactured using high performance components The lower compression section is made of fiber reinforced synthetic rubber compound It is specifically manufactured for durable wear resistance, cool running, high heat and oil resistance, flexibility, and has been proven by thousands of hours of customer use DURAEXTREME CLASSICAL belts are recommended for any application with smaller diameter pulleys
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE 2600-8M-50 Synchro-Cog HT Synchronous Belt (2600-8M-50)
- DAYTON Extra High Torque Farm Duty Motor, Capacitor-Start/Run, 3 HP, 230V AC, 1,760 Nameplate RPM (6K881)
- PARKER 90 Degrees Elbow Crimped or Hose Clamp, 5/16 in Hose I.D, 1/8 in Thread (129HB-5-2)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 72 Stroke - 1.25 Rod (287226)
- DURA-EXTREME CLASSICAL VBelt, BX, 0656 x 163in OC (BX160)
- DURA-EXTREME CLASSICAL VBelt, BX, 0656 x 141in OC (BX138)
- DURA-EXTREME CLASSICAL VBelt, BX, 0656 x 154in OC (BX151)
- DURA-EXTREME CLASSICAL VBelt, BX, 0656 x 167in OC (BX164)
- DURA-EXTREME CLASSICAL VBelt, CX, 0875 x 148in OC (CX144)
- DURA-EXTREME CLASSICAL VBelt, BX, 0656 x 123in OC (BX120)
- BESTORQ A37 V Belt, 39 in Outside Length, 1/2 in Top Width, 1 Ribs (A37)
- Dura-Extreme Classical V-Belts