Shop All V-Belts
Dura-Extreme Classical
VBelt, BX, 0656 x 117in OC
Mfr # BX114
Zoro # G208300312
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dura-Extreme Classical
- MFR # BX114
- Zoro # G208300312
- UPC # 190859965336
- Country of Origin Hong Kong
- Category V-Belts
Description
DD DURAEXTREME CLASSICAL belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturers belts of the same type DURAEXTREME CLASSICAL belts are single, raw edge, cogged belts that give extreme belt performance They are manufactured using high performance components The lower compression section is made of fiber reinforced synthetic rubber compound It is specifically manufactured for durable wear resistance, cool running, high heat and oil resistance, flexibility, and has been proven by thousands of hours of customer use DURAEXTREME CLASSICAL belts are recommended for any application with smaller diameter pulleys
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON DQC W Wingstyle Interchange Female Coupler, 3/8-18 Nominal, Female NPTF, Brass (3WF3-B)
- BESTORQ B67 V Belt, 70 in Outside Length, 5/8 in Top Width, 1 Ribs (B67)
- TITAN PRO Motor Run Capacitor, 40 MFD, 4-9/16 In. H (TOCF40)
- NTN Radial Ball Bearing, Sealed, 40mm Bore Dia (6308LLBC3/L627)
- DURA-EXTREME CLASSICAL VBelt, BX, 0656 x 165in OC (BX162)
- DURA-EXTREME CLASSICAL VBelt, CX, 0875 x 148in OC (CX144)
- DURA-EXTREME CLASSICAL VBelt, BX, 0656 x 118in OC (BX115)
- DURA-EXTREME CLASSICAL VBelt, BX, 0656 x 157in OC (BX154)
- DURA-EXTREME CLASSICAL VBelt, BX, 0656 x 141in OC (BX138)
- DURA-EXTREME CLASSICAL VBelt, BX, 0656 x 154in OC (BX151)
- DAYTON 4L180 V-Belt, 18" Outside Length, 1/2" Top Width, 1 Ribs (4L180)
- Dura-Extreme Classical V-Belts