Shop All V-Belts
Dura-Extreme Band Wedge
Banded Belt, 5VX2, 346 x 885in OC, 5 Band
Mfr # 5/5VX885
Zoro # G508297206
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dura-Extreme Band Wedge
- MFR # 5/5VX885
- Zoro # G508297206
- UPC # 190859024040
- Country of Origin China
- Category V-Belts
Description
DD DURAEXTREME BAND WEDGE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type DURAEXTREME BAND WEDGE belts give superior belt performance proven through thousands of hours of customer use to be durable and dependable The backing attaches the individual belts together, and is made of heavy duty woven fabric encapsulated in rubber for superior flexibility DURAEXTREME BAND WEDGE belts are banded, raw edge, cogged belts that give extreme belt performance They are specifically manufactured for durable wear resistance, cool running, high heat and oil resistance, flexibility DURAEXTREME BAND WEDGE belts have a more narrow, deeper wedge shape V with higher power capability and more efficient load carrying characteristics They allow for smaller and more compact drives All DURAEXTREME BAND WEDGE belts are manufactured using the latest in belt technology
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO L Timing Belt, 439L100G (439L100G)
- SKF HNBR, single lip, Wave oil seal, Bore-Tite (547586)
- FJC R1234Yf Coupler (6827)
- DAYTON Capacitor-Start/Run General Purpose Motor, 2 HP, 115/208-230V AC Voltage, 56HZ Frame (119178.00)
- DURA-EXTREME BAND WEDGE Banded Belt, 3VX2, 158 x 64in OC, 2 Band (2/3VX640)
- DURA-EXTREME BAND WEDGE Banded Belt, 5VX2, 138 x 87in OC, 2 Band (2/5VX870)
- DURA-EXTREME BAND WEDGE Banded Belt, 3VX2, 079 x 52in OC, 2 Band (2/3VX520)
- DURA-EXTREME BAND WEDGE Banded Belt, 5VX2, 138 x 92in OC, 2 Band (2/5VX920)
- DURA-EXTREME BAND WEDGE Banded Belt, 3VX2, 158 x 47in OC, 4 Band (4/3VX470)
- DURA-EXTREME BAND WEDGE Banded Belt, 3VX2, 118 x 86in OC, 3 Band (3/3VX860)
- PIX PIX, A144, V-Belt 1/2 X 146 (A144)
- Dura-Extreme Band Wedge Power Transmission Belts