Shop All V-Belts
Dura-Extreme Band Metric
Banded Belt, XPB2, 376 x 2020mm PL, 2 Band
Mfr # 2/XPB2020
Zoro # G308300502
$55.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dura-Extreme Band Metric
- MFR # 2/XPB2020
- Zoro # G308300502
- Country of Origin China
- Category V-Belts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hydraulic Cylinder, 3.5" Bore x Seal Kit (204603)
- GATES Micro-V Belts, 180J6 (180J6)
- CAMOZZI Series Mc Filter Regulator, Size G3/8 - G1/2, Ports G1/2, 25Um Standard Filter Element, Automatic (MC202-D03TF)
- EATON Flange Kit Type 1, 12, Frame Size 6 (OPTTHR6)
- DURA-EXTREME BAND METRIC Banded Belt, XPB2, 1128 x 2240mm PL, 6 Band (6/XPB2240)
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 55" (BX55)
- DAYTON 5VX1250 Cogged V-Belt, 125" Outside Length, 5/8" Top Width, 1 Ribs (2L452)
- PIX Belt, C, 7/8 x 56 in. OC (C52)
- DAYTON B118 V-Belt, 121" Outside Length, 21/32" Top Width, 1 Ribs (3GWJ4)
- PIX V-Belt, 3/8 X 66 (3V660)
- POWERFLITE B63 66" Outside Length, 21/32" Top Width, 1 Ribs (B63-2)
- Dura-Extreme Band Metric Power Transmission Belts